This item is Discontinued.

Zoro Select SYNGUARD, Nitrile Gloves, S, Blue NitrileSGP

SYNGUARD, Nitrile Gloves, S, Blue (Discontinued)

  • Mfr # NitrileSGP
  • Zoro # G808578029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NitrileSGP
Zoro #
G808578029
UPC #
-
Country of Origin
China

Dimensions

Size
S

Details

Item
Nitrile Gloves
Color
Blue
Standards
510K Registered
Series
SYNGUARD
Disposable Glove Grade
Exam
Features
Protein Free

Description

SYNGUARD Nitrile GlovesSYNGUARD Nitrile Gloves

SYNGUARD nitrile gloves are disposable gloves made of nitrile, a synthetic rubber material that is resistant to punctures, tears, and chemicals. Nitrile gloves are commonly used in a variety of industries, including healthcare, food service, and manufacturing, because they provide a high level of protection against a wide range of hazards. SYNGUARD nitrile gloves are designed to be comfortable and flexible, while also providing a snug, secure fit. They are available in a range of sizes to fit different hand shapes and sizes, and are typically powder-free to prevent irritation. SYNGUARD nitrile gloves are suitable for use in a variety of applications, including medical procedures, food handling, and chemical handling. INTCO is a public company and one of the largest glove manufacturers in the world. This item is for a case of 1000 10 boxes of 100 gloves nitrile 510K exam gloves. The INTCO SYNGUARD NITRILE is one of their most popular gloves.

Specifications:
  • •100/BX, 1000/CS
  • •Color Blue
  • •Nitrile Exam Rated
  • •3.5 Mil Thickness
  • •Powder Free
  • •Latex Free
  • •Textured
  • •Protein Free
  • •510K Clearance: https://www.accessdata.fda.gov/scripts/cdrh/cfdocs/cfpmn/pmn.cfm?ID=K132201

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.