Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Pink

  • Mfr # 60035PXXL

  • Zoro # G911775070


product price:  $31.29
/pk 1000, $0.03/ea

Key Features

Material
Nitrile
Size
2XL
Palm Thickness
3.5 mil
Color
Pink
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60035PXXL
Zoro #
G911775070
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
2XL
Palm Thickness
3.5 mil
Length
9.5 in

Details

Material
Nitrile
Item
Disposable Gloves
Color
Pink
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Standards
ASTM D 6978-05, FDA Accepted Materials
Texture Location
Fully Textured
Application
Industrial / Food Service
Cuff Style
Rolled
Lining
Unlined
Texture
Textured
Disposable Glove Grade
Industrial

Description

Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.