Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Pink

  • Mfr # 60035PXL

  • Zoro # G811775064


product price:Ā  $31.29
/pk 1000, $0.03/ea

Key Features

Material
Nitrile
Palm Thickness
3.5 mil
Size
XL
Color
Pink
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60035PXL
Zoro #
G811775064
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Palm Thickness
3.5 mil
Size
XL
Length
9.5 in

Details

Item
Disposable Gloves
Material
Nitrile
Color
Pink
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Standards
ASTM D 6978-05, FDA Accepted Materials
Cuff Style
Rolled
Application
Work Gloves
Texture
Textured

Description

Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.