Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nitro Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 1332 Drill Size 400N126

Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 1332 Drill Size (Discontinued)

  • Mfr # 400N126
  • Zoro # G508150419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400N126
Zoro #
G508150419
UPC #
45997093611
Country of Origin
United States

Description

pNitro Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 1332 in Drill Size Fraction, 04062 in Drill Size Decimal Inch, 514 in Overall Length, 378 in Cutting Depth, 2 Flutes, Spiral Flute, 378 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.