This item is Discontinued.

No Product Image Available

Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 1564 Drill Size, Fraction (Discontinued)

  • Mfr # 400N115
  • Zoro # G008150384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400N115
Zoro #
G008150384
UPC #
45997093505
Country of Origin
United States

Description

pNitro Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 1564 in Drill Size Fraction, 02344 in Drill Size Decimal Inch, 378 in Overall Length, 258 in Cutting Depth, 2 Flutes, Spiral Flute, 258 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.