This item is Discontinued.

Nitro Mechanics Drill, Heavy Duty Imperial, Series 350N, 516 Drill Size, Fraction, 03125 Drill Size 350N120

Mechanics Drill, Heavy Duty Imperial, Series 350N, 516 Drill Size, Fraction, 03125 Drill Size (Discontinued)

  • Mfr # 350N120
  • Zoro # G908166270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
350N120
Zoro #
G908166270
UPC #
45996999501
Country of Origin
United States

Description

pNitro Mechanics Drill, Heavy Duty Imperial, Series 350N, 516 in Drill Size Fraction, 03125 in Drill Size Decimal Inch, 4 in Overall Length, 212 in Cutting Depth, 2 Flutes, Spiral Flute, 212 in Flute Length, Round with 3Flats Shank, 135 deg Point, Split Point, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Hard Metal and Stainless Steelp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.