Shop NITRO
See all product information
Create Account
Mechanics Length Drill Bit Set, 29-Piece, Series 350N, 1/16 to 1/2 in, HSS, Black Oxide
- Mfr # 350N29
- Zoro # G308043614
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
29
Drill Bit Point Angle
135 Degrees Point
Drill Bit Material
High Speed Steel
Series
350N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 350N29
- Zoro #
- G308043614
- UPC #
- 45997491332
- Country of Origin
- United States
Details
- Number of Pieces
- 29
- Drill Bit Point Angle
- 135 Degrees Point
- Drill Bit Material
- High Speed Steel
- Series
- 350N
Description
pNitro p
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.