This item is Discontinued.

Nitro Tap Set, Straight Flute, Series 2000N, Imperial, 3 Piece, 11412 Size, UNF Thread Standard, 291 20N216FS

Tap Set, Straight Flute, Series 2000N, Imperial, 3 Piece, 11412 Size, UNF Thread Standard, 291 (Discontinued)

  • Mfr # 20N216FS
  • Zoro # G808005525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20N216FS
Zoro #
G808005525
UPC #
45996797640
Country of Origin
United States

Description

pNitro Tap Set, Straight Flute, Series 2000N, Measurement System Imperial, 3 Piece, 11412 Size, UNF Thread Standard, 2916 in Thread Length, 534 in Overall Length, 6 Flutes, Right Hand Cutting Direction, TaperPlugBottoming Chamfer, H4 Thread Limit, 11164 in Tap Drill, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.