Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nitro Tap Set, Straight Flute, Series 2000N, Imperial, 3 Piece, 51618 Size, UNC Thread Standard, 118 20N120CS

Tap Set, Straight Flute, Series 2000N, Imperial, 3 Piece, 51618 Size, UNC Thread Standard, 118 (Discontinued)

  • Mfr # 20N120CS
  • Zoro # G508005238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20N120CS
Zoro #
G508005238
UPC #
45996796681
Country of Origin
United States

Description

pNitro Tap Set, Straight Flute, Series 2000N, Measurement System Imperial, 3 Piece, 51618 Size, UNC Thread Standard, 118 in Thread Length, 22332 in Overall Length, 4 Flutes, Right Hand Cutting Direction, TaperPlugBottoming Chamfer, H3 Thread Limit, F Tap Drill, HSS, Black Oxidep

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.