
Center Pull Paper Towels, 2 Ply, 600 Sheets, White (Discontinued)
- Mfr # NP-5505
- Zoro # G508433277
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP-5505
Zoro #
G508433277
UPC #
804879523444
Country of Origin
United States
Details
Paper Towel Type
Center Pull
Item
Paper Towels
Color
White
Number of Sheets
600
Ply
2
Description
Center-pull paper towelsoffer the ultimate in every day quality and economy for your facility's employees, guests and customers. Strong enough for cleaning surfaces, yet soft enough for drying hands. Center-pull paper towel rolls measure 7-1/2in wide and contains 600 perforated 7-1/2in x 10in sheets around a 1-1/2in corrugated core, for easy storage and dispensing from most universal center-pull towel dispensers. White color improves corporate image and instills a clean and sanitary environment for your facility. 2-ply construction stands up to the busiest restroom traffic in offices, industrial facilities, schools, hotels, hospitals, food service and more. Center-pull paper towels are from over 80% recycled material, including 40-60% post-consumer paper, which meets or exceeds the epa comprehensive procurement guidelines for paper and paper products. Remove core to properly dispense towels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.