Paper Towels, 1 Ply, 334 Sheets, Natural

  • Mfr # P600N

  • Zoro # G508433314


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Color
Natural
Number of Sheets
334
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P600N
Zoro #
G508433314
UPC #
-
Country of Origin
United States

Details

Item
Paper Towels
Color
Natural
Number of Sheets
334
Ply
1

Description

Singlefold paper towelsoffer the ultimate in every day quality and economy for your facility's employees, guests and customers. Strong enough for cleaning surfaces, yet soft enough for drying hands. Singlefold paper towels measure 10.25in x 8.62in when unfolded, and fold to 5-1/8in x 8.62in for easy storage and dispensing from universal singlefold towel dispensers. A single vertical fold enables one-at-a-time dispensing, which reduces risk of contamination and wasted towels, while widening the service interval for busy maintenance staff. Natural color improves corporate image and instills an eco-friendly facility environment. 1-ply construction stands up to the busiest restroom traffic in offices, industrial facilities, schools, hotels, hospitals, food service and more. Singlefold paper towels are from over 80% recycled material, including 40-60% post-consumer paper, which meets or exceeds the epa comprehensive procurement guidelines for paper and paper products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.