Zoro Homepage

Multifold Paper Towels, 1 Ply, 250 Sheets, White

  • Mfr # NP-5301

  • Zoro # G808433304


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Paper Towel Type
Multifold
Number of Sheets
250
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-5301
Zoro #
G808433304
UPC #
804879559092
Country of Origin
United States

Details

Paper Towel Type
Multifold
Item
Paper Towels
Color
White
Number of Sheets
250
Ply
1

Description

Multifold paper towels offer the ultimate in every day quality and economy for your facility's employees, guests and customers. Strong enough for cleaning surfaces, yet soft enough for drying hands. Multifold paper towels measure 9-1/2in x 9-1/4in when unfolded, and fold to 4-1/6in x 9-1/4in for easy storage and dispensing from universal multi-fold towel dispensers. Multiple folds enables one-at-a-time dispensing, which reduces risk of contamination and wasted towels, while widening the service interval for busy maintenance staff. White color improves corporate image and instills a clean and sanitary environment for your facility. 1-ply construction stands up to the busiest restroom traffic in offices, industrial facilities, schools, hotels, hospitals, food service and more. Multifold paper towels are from over 80% recycled material, including 40-60% post-consumer paper, which meets or exceeds the epa comprehensive procurement guidelines for paper and paper products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.