Zoro Homepage

Paper Towels, 1 Ply, White

  • Mfr # NP-6800EW

  • Zoro # G608433276


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Color
White
Ply
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-6800EW
Zoro #
G608433276
UPC #
-
Country of Origin
United States

Details

Item
Paper Towels
Color
White
Ply
1

Description

Roll paper towelsoffer the ultimate in every day quality and economy for your facility's employees, guests and customers. Strong enough for cleaning surfaces, yet soft enough for drying hands. Roll paper towels measure 8in wide and is hardwound to a continuous 800' length around a 2in corrugated core, for easy storage and dispensing from most universal hardwound roll towel dispensers. White color improves corporate image and instills a clean and sanitary environment for your facility. 1-ply construction stands up to the busiest restroom traffic in offices, industrial facilities, schools, hotels, hospitals, food service and more. Roll paper towels are from over 80% recycled material, including 40-60% post-consumer paper, which meets or exceeds the epa comprehensive procurement guidelines for paper and paper products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.