
Screws Electrical Enclosures, 200 mm H, 120 mm D, 100 mm W, Steel
Mfr # TE12-12
Zoro # G504377919
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
100 mm
Nominal Height
200 mm
Nominal Depth
120 mm
Enclosure Material
Steel
Closure Method
Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TE12-12
Zoro #
G504377919
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Width
100 mm
Nominal Height
200 mm
Nominal Depth
120 mm
Details
Item
Electrical Enclosures
Enclosure Material
Steel
Closure Method
Screws
Cover Closure Type
Screw On
Metallic / Non-Metallic
Metallic
Color
Light Beige
Cover Style
Solid
Description
40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.