Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CKM12ATW01
Zoro #
G1448133
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Stem Length
0.630 in
Stem Dia. and Thread Size
16mm x M16 P1
Details
Switch Function
On/On
Contact Form
SPDT
Number of Connections
3
Terminals
Solder Lug
Key Type
Tubular
Item
Key Switch
Key Removal
Position 1 and 3
Mounting Hole
0.630 in dia
AC Contact Rating
3 A @ 240 V
Number of Positions
2
Key Switch Type
Tubular
Switch Function Configuration
On/On
Terminal Connection Type
Solder Lug
Description
Key Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, Solder Lug Terminals, Mounting Hole 0.630 in dia, AC Contact Rating 3 A @ 240 V, Stem Length 0.630 in, Stem Dia. and Thread Size 16mm x M16 P1, Key Removal Position 1 and 3, Key Type Tubular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.