Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR13AS
Zoro #
G3365476
UPC #
-
Country of Origin
China
Dimensions
Mounting Hole Length
1.35 in
Mounting Hole Width
0.68 in
Details
Switch Function
On/Off/On
Contact Form
SPDT
Number of Connections
3
Terminals
Solder Lug
Switch Color
Black
Mounting Hole
0.677 in x 1.346 in
Item
Rocker Switch
Operating Temp. Range
-13 Degrees to 185 Degrees F
IP Rating
IP67 (Front Panel), IP60 (Back Panel)
AC Contact Rating
15 A @ 125/250 V
DC Contact Rating
15 A @ 30 V
Body Color
Black
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
-13 Degrees F
Switch Function Configuration
On/Off/On
Description
Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/Off/On, Terminals Solder Lug, Mounting Hole 0.677 in x 1.346 in, AC Contact Rating 15 A @ 125/250 V, DC Contact Rating 15 A @ 30 V, HP -, Body Color Black, Switch Color Black, Operating Temp. Range -13 Degrees to 185 Degrees F, IP Rating IP67 (Front Panel), IP60 (Back Panel)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.