Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR18AL
Zoro #
G0455086
UPC #
-
Country of Origin
China
Details
Item
Rocker Switch
Contact Form
SPDT
Number of Connections
3
Switch Function
Momentary On/Off/Momentary On
Terminals
7.874 in Wire Lead
Mounting Hole
0.677 in x 1.346 in
AC Contact Rating
15 A @ 125/250V
DC Contact Rating
15 A @ 30V DC
Body Color
Black
Switch Color
Black
Operating Temp. Range
-13 Degrees to 185 Degrees F
IP Rating
67
Description
Rocker Switch, Contact Form SPDT, Number of Connections 3, Switch Function Momentary On/Off/Momentary On, Terminals 7.874 in Wire Lead, Mounting Hole 0.677 in x 1.346 in, AC Contact Rating 15 A @ 125/250V, DC Contact Rating 15 A @ 30V DC, HP -, Body Color Black, Switch Color Black, Operating Temp. Range -13 Degrees to 185 Degrees F, IP Rating 67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.