Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JWL11RAA
Zoro #
G1623623
UPC #
-
Country of Origin
China
Dimensions
Mounting Hole Width
0.81 in
Mounting Hole Length
1.16 in
Details
Item
Rocker Switch
Contact Form
SPST
Number of Connections
2
Switch Function
ON/OFF
Terminals
0.187 in Solder Lug
Mounting Hole
0.807 in x 1.161 in
AC Contact Rating
16 A @ 125/250 V
DC Contact Rating
5 A @ 72 V
Operating Temp. Range
-13 Degrees to 158 Degrees F
Body Color
Black
Switch Color
Black
Operating Temperature - Minimum
-13 Degrees F
Switch Function Configuration
On/Off
Operating Temperature - Maximum
158 Degrees F
Description
Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals 0.187 in Solder Lug, Mounting Hole 0.807 in x 1.161 in, AC Contact Rating 16 A @ 125/250 V, DC Contact Rating 5 A @ 72 V, HP -, Body Color Black, Switch Color Black, Operating Temp. Range -13 Degrees to 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.