Zoro Homepage
This item is Discontinued.
Nkk Toggle Switch, 3PDT, 9A @ 250V, QuikConnct S33F

Toggle Switch, 3PDT, 9A @ 250V, QuikConnct (Discontinued)

  • Mfr # S33F
  • Zoro # G0977146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S33F
Zoro #
G0977146
UPC #
-
Country of Origin
Japan

Dimensions

Stem Length
0.472 in
Actuator Length
0.68 in
Stem Dia. and Thread Size
M12 P1 x 0.492 in
Stem Thread Size
M12 P1 x 0.492 in
Mounting Hole Diameter
0.5 in

Details

Switch Function
On/Off/On
Contact Form
3PDT
Actuator Style
Bat
Number of Connections
9
Terminals
Quick Connect
Item
Toggle Switch
Standards
CSA, UL Listed
Mounting Hole
0.50 in dia
DC Contact Rating
20 A @ 30 V
AC Contact Rating
25 A @ 125 V, 9 A @ 250 V
Operating Temp. Range
14 Degrees to 158 Degrees F
Terminal Connection Type
Quick Connect Tab
Product Type
Toggle Switch
Switch Function Configuration
On/Off/On

Description

Toggle Switch, Contact Form 3PDT, Number of Connections 9, Switch Function On/Off/On, AC Contact Rating 25 A @ 125 V, 9 A @ 250 V, HP -, Terminals Quick Connect, Mounting Hole 0.50 in dia, DC Contact Rating 20 A @ 30 V, Actuator Style Bat, Actuator Length 0.68 in, Stem Length 0.472 in, Stem Dia. and Thread Size M12 P1 x 0.492 in, Operating Temp. Range 14 Degrees to 158 Degrees F, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.