Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S423T
Zoro #
G3481414
UPC #
-
Country of Origin
Japan
Dimensions
Stem Length
0.472 in
Actuator Length
0.68 in
Stem Dia. and Thread Size
M12 P1 x 0.492 in
Mounting Hole Diameter
0.49 in
Stem Thread Size
M12 P1 x 0.492 in
Details
Switch Function
On/Off/On
Contact Form
DPDT
Actuator Style
Bat
Number of Connections
6
Terminals
Screw
AC Contact Rating
20 A @ 125 V, 20 A @ 125 V (Inductive), 20 A @ 250 V, 20 A @ 250 V (Inductive)
Mounting Hole
0.492 in dia
Item
Toggle Switch
Operating Temp. Range
14 Degrees to 158 Degrees F
Switch Function Configuration
On/Off/On
Terminal Connection Type
Screw Terminals
Product Type
Toggle Switch
Description
Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/On, AC Contact Rating 20 A @ 125 V, 20 A @ 125 V (Inductive), 20 A @ 250 V, 20 A @ 250 V (Inductive), HP -, Terminals Screw, Mounting Hole 0.492 in dia, Actuator Style Bat, Actuator Length 0.68 in, Stem Length 0.472 in, Stem Dia. and Thread Size M12 P1 x 0.492 in, Operating Temp. Range 14 Degrees to 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.