Zoro Homepage
This item is Discontinued.
Nkk Toggle Switch, DPDT, 6A @ 250V, Screw S339T

Toggle Switch, DPDT, 6A @ 250V, Screw (Discontinued)

  • Mfr # S339T
  • Zoro # G2345716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S339T
Zoro #
G2345716
UPC #
-
Country of Origin
Japan

Dimensions

Stem Length
0.470 in
Actuator Length
0.68 in
Stem Dia. and Thread Size
M12 P1 x 0.492 in
Mounting Hole Diameter
0.5 in
Stem Thread Size
M12 P1 x 0.492 in

Details

Switch Function
On/Off/Momentary On
Contact Form
DPDT
Number of Connections
6
Terminals
Screw
DC Contact Rating
20 A @ 30 V
Item
Toggle Switch
AC Contact Rating
15 A @ 125 V, 6 A @ 250 V
Mounting Hole
0.50 in dia
Operating Temp. Range
14 Degrees to 158 Degrees F
Standards
CSA, UL Listed
Terminal Connection Type
Screw Terminals
Switch Function Configuration
On/Off/Momentary On
Product Type
Toggle Switch

Description

Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/Momentary On, AC Contact Rating 15 A @ 125 V, 6 A @ 250 V, HP -, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 20 A @ 30 V, Actuator Length 0.68 in, Stem Length 0.470 in, Stem Dia. and Thread Size M12 P1 x 0.492 in, Operating Temp. Range 14 Degrees to 158 Degrees F, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.