Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc 14 in Height, 20 in Width, Aluminum D132AC

14 in Height, 20 in Width, Aluminum (Discontinued)

  • Mfr # D132AC
  • Zoro # G9267531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D132AC
Zoro #
G9267531
UPC #
887481021423
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in

Details

Header
DANGER
Legend
CONSTRUCTION AREA
Sign Material
Aluminum
Item
Sign,Lrg Form Dangr Construction Area

Description

Sign,Lrg Form Dangr Construction Area

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.