Zoro Homepage

20 in Height, 28 in Width, Plastic, Rectangle, English

  • Mfr # D404RD

  • Zoro # G9267708


product price: $29.19
/ea

Key Features

Header
Danger
Height
20 in
Sign Shape
Rectangle
Sign Mounting Style
Wall
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D404RD
Zoro #
G9267708
UPC #
-
Country of Origin
United States

Dimensions

Width
28 in
Height
20 in
Thickness
0.05 in

Details

Header
Danger
Legend
Construction Area Keep Out
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Wall
Printed Language
English
Sign Background Color
White
UV Resistant
Yes
Double Sided
No
Item
Sign,Lrg Form Dangr Construction Area Ke

Description

Sign,Lrg Form Dangr Construction Area Ke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.