Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Ft Arrow Walk On Floor Sign, WFS79YL

  • Mfr # WFS79YL

  • Zoro # G7929818


product price: $24.89
/ea

Key Features

Legend
6 Ft
Width
12 in
Height
12 in
Sign Material
Non-Skid Textured Adhesive Backed Removable Vinyl
Pattern
Arrows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFS79YL
Zoro #
G7929818
UPC #
88748115690
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Size
12 in x 12 in

Details

Item
Walk On Sign
Legend
6 Ft
Sign Material
Non-Skid Textured Adhesive Backed Removable Vinyl
Pattern
Arrows
Mounting Style
Adhesive Backing
Color
Black/Yellow

Description

6 Ft Arrow Graphic, Black On Yellow, Walk On Floor Sign, 8 X 8,Psv Non-Skid Lam

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.