Zoro Homepage
This item is Discontinued.
Nmc Accident Free 5 Years Award Hard Hat Emblem, Pk25 HH32

Accident Free 5 Years Award Hard Hat Emblem, Pk25 (Discontinued)

  • Mfr # HH32
  • Zoro # G0259741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH32
Zoro #
G0259741
UPC #
00887481054858
Country of Origin
United States

Dimensions

Width
2"
Height
2"

Details

Material
Pressure Sensitive Vinyl
Subject Matter
Accident Prevention
Language
English
Color
Green
Mounting Style
Adhesive-Backed
Legend
Accident Free Award - 5 Years
Background Color
Green on White
Legend/Background Color
White
Item
Accdnt Fr 5 Years Awd Hrd Hat Emb,PK25

Description

Accdnt Fr 5 Years Awd Hrd Hat Emb,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.