Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advance Turn Arrow Right Sign, TM501J

  • Mfr # TM501J

  • Zoro # G0260030


product price: $30.49
/ea

Key Features

Width
21 in
Height
15 in
Sign Material
Aluminum
Thickness
0.08 in
Symbol
Advance Turn (Arrow Right)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM501J
Zoro #
G0260030
UPC #
-
Country of Origin
United States

Dimensions

Width
21 in
Height
15 in
Thickness
0.08 in

Details

Item
Advance Turn Arrow Right Sign
Sign Material
Aluminum
Symbol
Advance Turn (Arrow Right)
Color
White

Description

Advance Turn Arrow Right Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.