Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc All Packages Must Be Examined By Guard Sign, M101RB M101RB

All Packages Must Be Examined By Guard Sign, M101RB (Discontinued)

  • Mfr # M101RB
  • Zoro # G0260554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M101RB
Zoro #
G0260554
UPC #
00887481062983
Country of Origin
United States

Dimensions

Size
10 in x 14 in

Details

Item
All Packages Must Be Examined By Guard S
Sign Material
Rigid Plastic
Operating Temp. Range
Up to 183°F
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting
Yes

Description

All Packages Must Be Examined By Guard S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.