Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc All Vehicles Entering Or Lea.. Sign, N244AB N244AB

All Vehicles Entering Or Lea.. Sign, N244AB (Discontinued)

  • Mfr # N244AB
  • Zoro # G0260511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N244AB
Zoro #
G0260511
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
All Vehicles Entering Or Lea.. Sign
Header
NOTICE
Legend
ALL VEHICLES ENTERING OR LEA..
Sign Material
Aluminum
Operating Temp. Range
Up to 150°F
Features
Good Chemical Resistance

Description

All Vehicles Entering Or Lea.. Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.