
Anti Skid Grit Tape Vinyl Proprietary Grit Size, Black, 6" W x 60 ft. L
Mfr # AGT660
Zoro # G5798939
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Length
60 ft.
Material
Vinyl
Grit Size
Proprietary
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGT660
Zoro #
G5798939
UPC #
-
Country of Origin
United States
Dimensions
Length
60 ft.
Width
6"
Grit Size
Proprietary
Details
Item
Anti Skid Grit Tape
Color
Black
Material
Vinyl
Pattern
Solid
Description
Anti Skid 6 In.x60Ft Grit Tape, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.