
Anti Skid Cleats Grit Tape Vinyl Proprietary Grit Size, Black, 3/4" W x 24" L
Mfr # AGT38
Zoro # G5799480
product price: $50.55
/eaKey Features
Length
24"
Material
Vinyl
Color
Black
Grit Size
Proprietary
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGT38
Zoro #
G5799480
UPC #
-
Country of Origin
United States
Dimensions
Width
3/4"
Length
24"
Grit Size
Proprietary
Details
Item
Anti Skid Cleats Grit Tape
Material
Vinyl
Color
Black
Pattern
Solid
Description
Anti Skid Cleats 3/4x24 In., Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.