Anti Skid Grit Tape Vinyl Proprietary Grit Size, Black/Yellow, 6" W x 24" L
Mfr # AGT39BY
Zoro # G5799392
product price:Â $287.99
/ea
Free Shipping & Returns
Key Features
Length
24"
Width
6"
Color
Black/Yellow
Material
Vinyl
Grit Size
Proprietary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AGT39BY
Zoro #
G5799392
UPC #
-
Country of Origin
United States
Dimensions
Length
24"
Width
6"
Grit Size
Proprietary
Details
Item
Anti Skid Grit Tape
Color
Black/Yellow
Material
Vinyl
Pattern
Striped
Description
Anti Skid Cleats,6 In.x24 In.,Black/Yellow, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.