Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nmc Anti Slip Grit Tape Roll Vinyl Proprietary Grit Size, Brick Red, 12" W x 60 ft. L AGT1260DR

Anti Slip Grit Tape Roll Vinyl Proprietary Grit Size, Brick Red, 12" W x 60 ft. L (Discontinued)

  • Mfr # AGT1260DR
  • Zoro # G5799042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGT1260DR
Zoro #
G5799042
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Length
60 ft.
Grit Size
Proprietary

Details

Item
Anti Slip Grit Tape Roll
Color
Brick Red
Material
Vinyl
Pattern
Solid

Description

Anti Skid Tape,12 In.x60Ft,Dark Red, Grit Size Proprietary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.