
Anti Slip Grit Tape Roll Vinyl Proprietary Grit Size, Gray, 12" W x 60 ft. L
Mfr # AGT1260G
Zoro # G5799060
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Length
60 ft.
Material
Vinyl
Grit Size
Proprietary
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGT1260G
Zoro #
G5799060
UPC #
-
Country of Origin
United States
Dimensions
Width
12"
Length
60 ft.
Grit Size
Proprietary
Details
Item
Anti Slip Grit Tape Roll
Color
Gray
Material
Vinyl
Pattern
Solid
Description
Anti Skid Tape,12 In.x60Ft,Grey, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.