This item is Discontinued.

Nmc Anti Slip Grit Tape Roll Vinyl Proprietary Grit Size, Red, 12" W x 60 ft. L AGT1260R

Anti Slip Grit Tape Roll Vinyl Proprietary Grit Size, Red, 12" W x 60 ft. L (Discontinued)

  • Mfr # AGT1260R
  • Zoro # G5799532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGT1260R
Zoro #
G5799532
UPC #
-
Country of Origin
United States

Dimensions

Length
60 ft.
Width
12"
Grit Size
Proprietary

Details

Item
Anti Slip Grit Tape Roll
Color
Red
Material
Vinyl
Pattern
Solid

Description

Anti Skid Tape,12 In.x60Ft,Red, Grit Size Proprietary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.