Anti Skid Heavy Duty Grit Tape Vinyl Proprietary Grit Size, Black/Yellow, 4" W x 60 ft. L
Mfr # AGT460BY
Zoro # G5799742
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Length
60 ft.
Material
Vinyl
Grit Size
Proprietary
Pattern
Striped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGT460BY
Zoro #
G5799742
UPC #
-
Country of Origin
United States
Dimensions
Width
4"
Length
60 ft.
Grit Size
Proprietary
Details
Item
Anti Skid Heavy Duty Grit Tape
Material
Vinyl
Color
Black/Yellow
Pattern
Striped
Description
Anti Skid Ylw/Blk 4 In. x60Ft Tape, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.