
Anti Slip Grit Tape Vinyl Proprietary Grit Size, Black/Yellow, 24" W x 6" L
Mfr # AGT39WAT
Zoro # G5799672
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Width
24"
Length
6"
Color
Black/Yellow
Material
Vinyl
Grit Size
Proprietary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AGT39WAT
Zoro #
G5799672
UPC #
-
Country of Origin
United States
Dimensions
Width
24"
Length
6"
Grit Size
Proprietary
Details
Item
Anti Slip Grit Tape
Color
Black/Yellow
Material
Vinyl
Legend
Caution Watch Your Step
Pattern
Striped
Description
Grit Cleat Watch Your Step,6 In.x24 In., Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.