Non Slip Heavy Duty Grit Tape Vinyl Proprietary Grit Size, Black/Yellow, 2" W x 30 ft. L (Discontinued)
- Mfr # AGT230BY
- Zoro # G5799173
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGT230BY
Zoro #
G5799173
UPC #
-
Country of Origin
United States
Dimensions
Width
2"
Length
30 ft.
Grit Size
Proprietary
Details
Item
Non Slip Heavy Duty Grit Tape
Color
Black/Yellow
Material
Vinyl
Pattern
Solid
Description
Anti Slip Safety Tape,3360, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.