Asbestos Cancer And Lung Disease Hazard, D95RD

  • Mfr # D95RD

  • Zoro # G0260889


product price: $30.45
/ea

Key Features

Header
Danger
Legend
Asbestos Cancer And Lung Disease Hazard - Authorized Personnel Only
Width
28 in
Height
20 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D95RD
Zoro #
G0260889
UPC #
-
Country of Origin
United States

Dimensions

Width
28 in
Height
20 in
Thickness
0.05 in

Details

Item
Asbestos Cancer And Lung Disease Hazard
Header
Danger
Legend
Asbestos Cancer And Lung Disease Hazard - Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
UV Resistant
Yes

Description

Asbestos Cancer And Lung Disease Hazard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.