Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Asbestos May Cause Cancer Authorized Personnel Only Sign - Bilingual, ESD22AB ESD22AB

Asbestos May Cause Cancer Authorized Personnel Only Sign - Bilingual, ESD22AB (Discontinued)

  • Mfr # ESD22AB
  • Zoro # G0261193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD22AB
Zoro #
G0261193
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Asbestos May Cause Cancer Authorized Per
Legend
Peligro Asbestos May Cause Cancer Causes Damage To Lungs Authorized Personnel Only
Sign Material
Aluminum

Description

Asbestos May Cause Cancer Authorized Per

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.