Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Asbestos May Cause Cancer Causes., ESD23RB

  • Mfr # ESD23RB

  • Zoro # G0261659


product price: $10.15
/ea

Key Features

Header
Danger
Legend
Asbestos May Cause Cancer Causes ... Only Wear Respiratory Protection And Protective Clothing In This Area (Bilingual)
Height
10 in
Sign Material
Plastic
Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD23RB
Zoro #
G0261659
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.05 in

Details

Item
Asbestos May Cause Cancer Causes
Header
Danger
Legend
Asbestos May Cause Cancer Causes ... Only Wear Respiratory Protection And Protective Clothing In This Area (Bilingual)
Sign Material
Plastic

Description

Asbestos May Cause Cancer Causes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.