Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Authorized Vehicles Only Sign, TM48G

  • Mfr # TM48G

  • Zoro # G0261954


product price: $25.15
/ea

Key Features

Legend
Authorized Vehicles Only
Sign Material
Aluminum
Thickness
0.04in
Sign Mounting Style
Post
Sign Background Color
Green, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM48G
Zoro #
G0261954
UPC #
00887481092621
Country of Origin
United States

Dimensions

Thickness
0.04in

Details

Item
Authorized Vehicles Only Sign
Legend
Authorized Vehicles Only
Sign Material
Aluminum
Sign Mounting Style
Post
Sign Background Color
Green, White
Standards
MUTCD Compliant

Description

Authorized Vehicles Only Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.