Zoro Homepage

Auxiliary Arrow Left Sign, TM502K

  • Mfr # TM502K

  • Zoro # G0261902


product price: $53.75
/ea

Key Features

Width
21 in
Height
15 in
Sign Material
Aluminum
Thickness
0.08 in
Symbol
Auxiliary (Arrow Left)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM502K
Zoro #
G0261902
UPC #
-
Country of Origin
United States

Dimensions

Width
21 in
Height
15 in
Thickness
0.08 in

Details

Item
Auxiliary Arrow Left Sign
Sign Material
Aluminum
Symbol
Auxiliary (Arrow Left)
Color
White

Description

Auxiliary Arrow Left Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.