Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auxiliary Arrow Right Sign, TM503K

  • Mfr # TM503K

  • Zoro # G0261869


product price: $53.75
/ea

Key Features

Width
21 in
Height
15 in
Sign Material
Aluminum
Thickness
0.08 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM503K
Zoro #
G0261869
UPC #
-
Country of Origin
United States

Dimensions

Width
21 in
Height
15 in
Thickness
0.08 in

Details

Item
Auxiliary Arrow Right Sign
Sign Material
Aluminum
Color
White
Symbol
Auxiliary (Arrow Right)

Description

Auxiliary Arrow Right Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.