Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Benzene Cancer Hazard Flammable No Smoki, 10 in Height, 14 in Width, Aluminum D168AB

Benzene Cancer Hazard Flammable No Smoki, 10 in Height, 14 in Width, Aluminum (Discontinued)

  • Mfr # D168AB
  • Zoro # G0262462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D168AB
Zoro #
G0262462
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Benzene Cancer Hazard Flammable No Smoki
Header
DANGER
Legend
BENZENE CANCER HAZARD FLAMMABLE NO SMOKING...
Sign Material
Aluminum

Description

Benzene Cancer Hazard Flammable No Smoki

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.