Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Benzene May Cause Cancer Highly, D27RC D27RC

Benzene May Cause Cancer Highly, D27RC (Discontinued)

  • Mfr # D27RC
  • Zoro # G0262304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D27RC
Zoro #
G0262304
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in

Details

Item
Benzene May Cause Cancer Highly
Legend
Danger Benzene May Cause Cancer Highly Flammable Liquid and Vapor Do Not Smoke Wear Respiratory Protection In This Area Authorized Personnel Only
Sign Material
Rigid Plastic

Description

Benzene May Cause Cancer Highly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.