This item is Discontinued.

Nmc Benzene May Cause Cancer Highly, ESD27RD ESD27RD

Benzene May Cause Cancer Highly, ESD27RD (Discontinued)

  • Mfr # ESD27RD
  • Zoro # G0262499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESD27RD
Zoro #
G0262499
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
28 in

Details

Item
Benzene May Cause Cancer Highly
Legend
Danger Peligro Benzene May Cause Cancer Highly Flammable Liquid and Vapor Do Not Smoke Wear Respiratory Protection In This Area Authorized Personnel Only (bilingual)
Sign Material
Rigid Plastic

Description

Benzene May Cause Cancer Highly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.