Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nmc Bilingual Bilingue English Spanish Ingles Espanol Hard Hat Label, Pk25, HH167 HH167

Bilingual Bilingue English Spanish Ingles Espanol Hard Hat Label, Pk25, HH167 (Discontinued)

  • Mfr # HH167
  • Zoro # G0262794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH167
Zoro #
G0262794
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Height
2"

Details

Material
Pressure Sensitive Vinyl .002
Subject Matter
Hard Hat Labels
Language
English, Spanish
Color
White
Mounting Style
Adhesive
Legend
Bilingual Bilingue - English Spanish - Ingles Espanol
Background Color
Black and Red on White
Legend/Background Color
Black
Item
Emb,Bilingual English Spanish Ingle,PK25

Description

Emb,Bilingual English Spanish Ingle,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.