Zoro Homepage
This item is Discontinued.
No Product Image Available

Bilingual Personal Protection Label, Pk10 (Discontinued)

  • Mfr # SPHM41
  • Zoro # G9293608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPHM41
Zoro #
G9293608
UPC #
88748108819
Country of Origin
United States

Dimensions

Width
3/4"
Height
1/2"

Details

Material
Pressure Sensitive Vinyl
Standards
Osha
Subject Matter
Hazard Communication
Language
Spanish
Color
Blue
Mounting Style
Adhesive-Backed
Legend
Numeros & Simbolos Autoadhesivos
Background Color
Black, Blue, White
Legend/Background Color
White
Item
Bilingual Personal Protection Label,pk10

Description

Bilingual Personal Protection Label,pk10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.