Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biohazard Authorized Personnel Only Sign, S93P

  • Mfr # S93P

  • Zoro # G0262812


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Header
Biohazard
Legend
Biohazard Authorized Personnel Only
Width
7in
Sign Shape
Square
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S93P
Zoro #
G0262812
UPC #
-
Country of Origin
United States

Dimensions

Width
7in
Thickness
0.004 in

Details

Item
Biohazard Authorized Personnel Only Sign
Header
Biohazard
Legend
Biohazard Authorized Personnel Only
Sign Shape
Square
Sign Material
Vinyl
Sign Background Color
Orange, Black
Double Sided
No

Description

Biohazard Authorized Personnel Only Sign

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.