Biohazard Walk On Floor Sign
Mfr # WFS2
Zoro # G0263144
product price: $19.59
/eaKey Features
Legend
Biohazard
Sign Shape
Round
Sign Material
Vinyl
Sign Background Color
Orange
Thickness
0.0045 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WFS2
Zoro #
G0263144
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.0045 in
Details
Item
Biohazard Walk On Floor Sign
Legend
Biohazard
Sign Shape
Round
Sign Material
Vinyl
Sign Background Color
Orange
Legend Color
Black
Mounting Style
Adhesive Backed
Color
Black
Breakaway Feature
Grit Coating
Sign Post Finish
Anti-Skid Laminate
Description
Biohazard Walk On Floor Sign
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.